Antifatigue Mat, 10 ft L, 2 ft W, Black

  • Mfr # 415.916x2x10BYL
  • Zoro # G922706223
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

NFSI High Traction Certified
Yes
Width
2 ft
Recyclable
Yes
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Mat Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
415.916x2x10BYL
Zoro #
G922706223
UPC #
715411822836
Country of Origin
United States

Dimensions

Width
2 ft
Length
10 ft
Manufacturers Warranty Length
Lifetime
Thickness
9/16 in

Details

NFSI High Traction Certified
Yes
Recyclable
Yes
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Mat Shape
Rectangle
Compression Deflection
25% @ 6.2 psi
Weight
22 lb
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
MVSS 302
Single Material Construction
No
Surface Material
PVC
Edge Style
Beveled
Backing Material
Nitrile Foam
USDA Certified
No
Washdown Safe
No
Antimicrobial
No
Number of Border Stripes
2
Series
415
Color
Black
Mat Compatible Chemicals
Item
Diamond-Plate SpongeCote
Border Color
Yellow
Resistance Properties
Chemical-Resistant
Thermally Insulating
No
Anti-Slip Backing
No
Recycled Content
Greater Than50%
Number of Beveled Edges
4
Reversible
No
DOC FF1-70 Rating
Yes
Surface Design
Classic Diamond
Mat Product Type
Antifatigue Mat
Autoclavable
No
MVSS 302 Rating
A Rating
Anti-Slip Surface
Yes
Welding Safe
No
Backing Characteristics
Nitricell
Application
Industrial
X-Ray Detectable
No
Wire Color
Black

Description

Diamond-Plate SpongeCote, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Chemical-Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415, Thickness 9/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.