Antifatigue Mat, 11 ft. L x 3 ft. W, 1/4" Thickness, Corrugated, Black
Mfr # 702.14X3X11BK
Zoro # G4382071
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3 ft.
Material
PVC
Thickness
1/4"
Mat Surface Pattern
Corrugated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702.14X3X11BK
Zoro #
G4382071
UPC #
715411924899
Country of Origin
United States
Dimensions
Length
11 ft.
Width
3 ft.
Thickness
1/4"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Corrugated
Standards
ASTM D178-01; ASTM F1677; ASTM D149
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Non-Conductive
Description
Corrugated Switchboard Matting,3ftx11ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.