This item is Discontinued.

Wearwell Antifatigue Mat, 13 ft. L x 2 ft. W, 3/8" Thickness, Solid, Black 405.38X2X13BK

Antifatigue Mat, 13 ft. L x 2 ft. W, 3/8" Thickness, Solid, Black (Discontinued)

  • Mfr # 405.38X2X13BK
  • Zoro # G4767099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405.38X2X13BK
Zoro #
G4767099
UPC #
715411991914
Country of Origin
United States

Dimensions

Length
13 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black
Material
100% Recycled Rubber
Mat Surface Pattern
Solid
Standards
MVSS 302/"A" Rating; Federal Standard 191; ASTM D4521; ASTM D395; ASTM D624
Type
Runner

Description

Enviro Mat,Black,2ft. x 13ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.