Antifatigue Mat, 14 ft. L x 4 ft. W, 7/8" Thickness, Marble, Charcoal

  • Mfr # 494.78X4X14CH

  • Zoro # G4407089


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Length
14 ft.
Width
4 ft.
Material
PVC Surface With PVC Sponge
Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.78X4X14CH
Zoro #
G4407089
UPC #
715411746408
Country of Origin
United States

Dimensions

Length
14 ft.
Width
4 ft.
Thickness
7/8"

Details

Item
Antifatigue Mat
Color
Charcoal
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting

Description

Tile Top Mat,Charcoal,UltraSoft,4ftx14ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.