This item is Discontinued.

Wearwell Antifatigue Mat, 15 ft. L x 3 ft. W, 3/8" Thickness, Black 480.38X3X15UNSBK

Antifatigue Mat, 15 ft. L x 3 ft. W, 3/8" Thickness, Black (Discontinued)

  • Mfr # 480.38X3X15UNSBK
  • Zoro # G7554876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480.38X3X15UNSBK
Zoro #
G7554876
UPC #
715411682560
Country of Origin
United States

Dimensions

Length
15 ft.
Width
3 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Application
Suitable For Wet, Oily, Slippery Environment; Manufacturing; Transportation; Retail; Office; Education
For Use With
Suitable For Wet, Oily, Slippery Environment; Manufacturing; Transportation; Retail; Office; Education
Type
Industrial Runner

Description

Mat,Abrasive Kushion,Un-Slot,Blk,3ft. x 15ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.