Antifatigue Mat, 19 ft. L x 4 ft. W, 5/8" Thickness, Pebble, Black/Yellow

  • Mfr # 444.58X4X19BYL

  • Zoro # G4653218


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
4 ft.
Material
PVC Blown Sponge
Thickness
5/8"
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444.58X4X19BYL
Zoro #
G4653218
UPC #
715411928422
Country of Origin
United States

Dimensions

Length
19 ft.
Width
4 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Blown Sponge
Mat Surface Pattern
Pebble
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677; ASTM D395-98
Application
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Deluxe Soft Step,4 ft. x 19 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.