Antifatigue Mat, 21 ft. L x 2 ft. W, 3/8" Thickness, Pebble, Black/Yellow
Mfr # 427.38X2X21BYL
Zoro # G4680098
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
2 ft.
Thickness
3/8"
Material
PVC Blown Sponge
Mat Surface Pattern
Pebble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
427.38X2X21BYL
Zoro #
G4680098
UPC #
715411957156
Country of Origin
United States
Dimensions
Length
21 ft.
Width
2 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Blown Sponge
Mat Surface Pattern
Pebble
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Application
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting
Description
Soft Step,2 ft. x 21 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.