Antifatigue Mat, 25 ft. L x 3 ft. W, 5/8" Thickness, Corrugated, Black/Yellow
- Mfr # 720.58X3X25BYL
- Zoro # G4378160
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
3 ft.
Material
PVC Surface With Nitrile Infused Sponge
Thickness
5/8 in
Mat Surface Pattern
Corrugated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720.58X3X25BYL
- Zoro #
- G4378160
- UPC #
- 715411766963
- Country of Origin
- United States
Dimensions
- Length
- 25 ft.
- Width
- 3 ft.
- Thickness
- 5/8 in
Details
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Surface With Nitrile Infused Sponge
- Mat Surface Pattern
- Corrugated
- Standards
- ANSI/ASTM D178 01; Type II; Class 2; ASTM F1677; ASTM D412
- Application
- Suitable For Dry Environments
- For Use With
- Suitable For Dry Environment
- Type
- Non-Conductive Anti-Fatigue Matting
Description
Switchboard Corrugated Mat,3ft. x 25ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.