This item is Discontinued.

Wearwell Antifatigue Mat, 29 ft. L x 4 ft. W, 1/4" Thickness, Black 305.14X4X29BK

Antifatigue Mat, 29 ft. L x 4 ft. W, 1/4" Thickness, Black (Discontinued)

  • Mfr # 305.14X4X29BK
  • Zoro # G7550700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305.14X4X29BK
Zoro #
G7550700
UPC #
715411439324
Country of Origin
United States

Dimensions

Length
29 ft.
Width
4 ft.
Thickness
1/4"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Standards
MVSS 302 / 'A' Rating; Federal Standard 191; ASTM F1677
Type
Runner

Description

HD Corrugated Runner,Blk,1/4 In. x 4ft. x 29ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.