
Antifatigue Mat, 3 ft L x 2 ft W, 5/8 in Thickness, Diamond Plate, Black
Mfr # 497
Zoro # G413343999
product price: $30.15
/eaKey Features
Material
PVC Surface With Recycled Urethane Sponge
Thickness
5/8 in
Mat Surface Pattern
Diamond Plate
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Edges
beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497
Zoro #
G413343999
UPC #
715411014408
Country of Origin
United States
Dimensions
Length
3 ft
Width
2 ft
Thickness
5/8 in
Length (Straight Wireway)
3 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Edges
beveled
Brake Fluid Resistant
No
For Use With
Manufacturing; Airlines; Assembly / Fulfillment
Flame Resistant/Fire Retardant
Flame Resistant
Mat Surface Material
Urethane
Type
Anti-Fatigue Matting
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Backing Material
Urethane Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 5/8 in, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.