Antifatigue Mat, 39 ft. L x 3 ft. W, Black
Mfr # 785.332X3X39SMBK
Zoro # G4376745
product price: $1,106.99
/eaKey Features
Color
Black
Length
39 ft.
Width
3 ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785.332X3X39SMBK
Zoro #
G4376745
UPC #
715411767823
Country of Origin
United States
Dimensions
Length
39 ft.
Width
3 ft.
Details
Item
Antifatigue Mat
Color
Black
Description
Antifatigue Runner,Elec Cond,3ft x 39ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.