Antifatigue Mat, 4 ft. L x 3 ft. W, 1/2" Thickness, Rubber, Bubble, Black/Yellow

  • Mfr # 454

  • Zoro # G0911257


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
4 ft.
Width
3 ft.
Thickness
1/2"
Material
Grease Resistant Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454
Zoro #
G0911257
UPC #
715411304844
Country of Origin
Sri Lanka

Dimensions

Length
4 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Grease Resistant Natural Rubber
Surface Material
Rubber
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
F1677, FMVSS 302
Application
Suitable For Dry and Wet Environment
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Backing Material
Rubber

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products