Shop WEARWELL
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 44 ft. L x 4 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black
- Mfr # 414
- Zoro # G0910983
product price:Â
$
1,858.99
/ea
Key Features
Color
Black
Width
4 ft.
Thickness
15/16 in
Material
PVC Surface With Nitrile Infused Sponge
Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414
- Zoro #
- G0910983
- UPC #
- 715411820993
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Nitrile Infused Sponge
- Surface Material
- Vinyl
- Mat Surface Pattern
- Diamond Plate
- Edge Style
- Beveled
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
- Application
- Hard Working Industrial Athletes
- Antifatigue
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Weight
- 234.08 lb
- Brake Fluid Resistant
- No
- Mat Shape
- Rectangle
- Oil Resistant
- No
- Antimicrobial
- No
- Edges
- beveled
- Fire Resistant/Fire Retardant
- Fire Resistant
- Mat Surface Material
- Vinyl
- Mat Backing Material
- Nitricell Foam
- For Use With
- Hard Working Industrial Athletes
- Type
- Anti-Fatigue Matting
- Backing Material
- Nitricell Foam
- Flame Resistant/Fire Retardant
- Flame Resistant
Dimensions
- Length
- 44 ft.
- Width
- 4 ft.
- Thickness
- 15/16 in
- Length (Straight Wireway)
- 44 ft
Description
Antifatigue Runner, Width 4 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 44 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.