Shop WEARWELL
See all product information
Create Account
Antifatigue Mat, 5 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black
- Mfr # 497
- Zoro # G0926970
product price:Â
$
61.59
/ea
Key Features
Thickness
1 in
Material
PVC Surface With Recycled Urethane Sponge
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497
- Zoro #
- G0926970
- UPC #
- 715411656684
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Recycled Urethane Sponge
- Surface Material
- Vinyl
- Mat Surface Pattern
- Diamond Plate
- Edge Style
- Beveled
- Standards
- ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
- Application
- Suitable For Dry Environments
- Weight
- 10 lb
- Antimicrobial
- No
- Oil Resistant
- No
- Brake Fluid Resistant
- No
- Antifatigue
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Fire Resistant/Fire Retardant
- Flame and Fire Resistant
- Type
- Anti-Fatigue Matting
- Backing Material
- Urethane Foam
Dimensions
- Length
- 5 ft.
- Width
- 2 ft.
- Thickness
- 1 in
- Length (Straight Wireway)
- 5 ft
Description
Antifatigue Mat, Width 2 ft, Thickness 1 in, Length 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.