Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Nitrile, Marble, Black
Mfr # 420
Zoro # G0909863
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Surface Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420
Zoro #
G0909863
UPC #
715411333288
Country of Origin
United States
Dimensions
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Surface Material
Nitrile
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
F1677, FMVSS 302
Application
Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
Antimicrobial
Yes
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Oil Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Surface Design
Marble
Surface Texture
Marble
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Surface Material Nitrile, Surface Design Marble, Mat Shape Rectangle, Length 5 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.