Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Nitrile, Marble, Blue
Mfr # 420
Zoro # G0909918
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Surface Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420
Zoro #
G0909918
UPC #
715411333790
Country of Origin
United States
Dimensions
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Blue
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Surface Material
Nitrile
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
F1677, FMVSS 302
Application
Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Oil Resistant
No
Antimicrobial
Yes
Mat Shape
Rectangle
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Surface Design
Marble
Surface Texture
Marble
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Surface Material Nitrile, Surface Design Marble, Mat Shape Rectangle, Length 5 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.