This item is Discontinued.

Wearwell Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Vinyl, Corrugated, Black 431

Antifatigue Mat, 5 ft. L x 3 ft. W, 1/2" Thickness, Vinyl, Corrugated, Black (Discontinued)

  • Mfr # 431
  • Zoro # G0910012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431
Zoro #
G0910012
UPC #
715411229680
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302 / 'A'; ASTM D395-98
Application
Suitable For Dry Environments
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Antifatigue
Yes
Edges
beveled
Mat Surface Material
Vinyl
Mat Backing Material
Nitricell Foam
Fire Resistant/Fire Retardant
Fire Resistant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Backing Material
Nitricell Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.