Antifatigue Mat, 5 ft. L x 3 ft. W, 15/16" Thickness, Diamond Plate, Black/Yellow

  • Mfr # 414

  • Zoro # G0907693


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677; ASTM D575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414
Zoro #
G0907693
UPC #
715411262144
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
15/16"
Length (Straight Wireway)
5 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677; ASTM D575
Application
Hard Working Industrial Athletes
Antimicrobial
No
Oil Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Edges
beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Fire Resistant
Mat Backing Material
Nitrile Foam
Brake Fluid Resistant
No
For Use With
Hard Working Industrial Athletes
Type
Anti-Fatigue Matting
Backing Material
Nitrile Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Mat, Width 3 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.