Antifatigue Mat, 5 ft. L x 3 ft. W, 5/8" Thickness, Open Grid, Black (Discontinued)
- Mfr # 371.58X3X5BK
- Zoro # G7526499
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
371.58X3X5BK
Zoro #
G7526499
UPC #
715411147366
Country of Origin
United States
Dimensions
Length
5 ft.
Width
3 ft.
Thickness
5/8"
Details
Item
Antifatigue Mat
Color
Black
Material
Oil Resistant PVC
Mat Surface Pattern
Open Grid
Standards
ASTM F1677
Type
Drainage Matting
Description
Elevate OR Black 5/8 In. x 3ft. x 5ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.