Antifatigue Mat, 51 ft. L x 3 ft. W, 1/2" Thickness, Marble, Gray
Mfr # 420.12X3X51AMGY
Zoro # G4740060
product price:Â $1,574.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Gray
Width
3 ft.
Thickness
1/2"
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420.12X3X51AMGY
Zoro #
G4740060
UPC #
715411971091
Country of Origin
United States
Dimensions
Length
51 ft.
Width
3 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677
Application
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
For Use With
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
Type
Anti-Fatigue Matting
Description
UltraSoft Tile-Top Mat,Gray,3x 51 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.