Antifatigue Mat, 53 ft. L x 3 ft. W, 7/8" Thickness, Marble, Gray
Mfr # 419.78X3X53AMGY
Zoro # G4740036
product price:Â $2,064.99
/eaKey Features
Color
Gray
Width
3 ft.
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Thickness
7/8"
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
419.78X3X53AMGY
Zoro #
G4740036
UPC #
715411980161
Country of Origin
United States
Dimensions
Length
53 ft.
Width
3 ft.
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Application
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
For Use With
Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
Type
Anti-Fatigue Matting
Description
UltraSoft Tile-Top Mat,Gray,3x 53 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.