Antifatigue Mat, 60 ft. L x 2 ft. W, 1/2" Thickness, Marble, Charcoal
- Mfr # 420
- Zoro # G0909857
product price:Â
$
1,340.99
/ea
Key Features
Length
60 ft.
Thickness
1/2 in
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Edge Style
Beveled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420
- Zoro #
- G0909857
- UPC #
- 715411168439
- Country of Origin
- United States
Dimensions
- Length
- 60 ft.
- Width
- 2 ft.
- Thickness
- 1/2 in
- Length (Straight Wireway)
- 60 ft
Details
- Item
- Antifatigue Mat
- Color
- Charcoal
- Material
- PVC Surface With Anti-Microbial Nitrile Infused Sponge
- Mat Surface Pattern
- Marble
- Edge Style
- Beveled
- Standards
- FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677
- Application
- Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
- Antifatigue
- Yes
- Mat Shape
- Rectangle
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Mat Backing Material
- Nitrile Foam
- Edges
- beveled
- Oil Resistant
- No
- Brake Fluid Resistant
- No
- Antimicrobial
- Yes
- Fire Resistant/Fire Retardant
- Fire Resistant
- For Use With
- Teams in Labs, Pharmacies, Biotechnology and Pharmaceutical Manufacturing
- Type
- Anti-Fatigue Matting
- Backing Material
- Nitricell Foam
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Antifatigue Runner, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.