Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wearwell Antifatigue Mat, 60 ft. L x 4 ft. W, 1/2" Thickness, Marble, Gray 496

Antifatigue Mat, 60 ft. L x 4 ft. W, 1/2" Thickness, Marble, Gray (Discontinued)

  • Mfr # 496
  • Zoro # G0911403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496
Zoro #
G0911403
UPC #
715411299607
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
1/2"
Length (Straight Wireway)
60 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
MVSS 302; Fed Std 191; ASTM F1677
Application
Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment
Antimicrobial
No
Fire Resistant/Fire Retardant
Fire Resistant
Edges
beveled
Oil Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Backing Material
Urethane Foam
Mat Electrical Resistance
Electrical Properties Not Tested
For Use With
Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment
Type
Anti-Fatigue Matting
Backing Material
Urethane Foam
Flame Resistant/Fire Retardant
Flame Resistant

Description

Antifatigue Runner, Width 4 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.