Antifatigue Mat, 65 ft. L x 6 ft. W, 9/16" Thickness, Diamond Plate, Black/Yellow
Mfr # 415.916X6X65BYL
Zoro # G4775955
product price:Â $4,244.99
/eaKey Features
Color
Black/Yellow
Length
65 ft.
Width
6 ft.
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415.916X6X65BYL
Zoro #
G4775955
UPC #
715411355266
Country of Origin
United States
Dimensions
Length
65 ft.
Width
6 ft.
Thickness
9/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Anti-Fatigue Matting
Description
Diamond-Plate Spongecote Mat,B/Yl,6x65ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.