Shop WEARWELL
See all product information
Create Account
Antifatigue Mat, 7 ft. L x 4 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black
- Mfr # 495
- Zoro # G0921818
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
4 ft.
Thickness
15/16 in
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 495
- Zoro #
- G0921818
- UPC #
- 715411672080
- Country of Origin
- United States
Dimensions
- Length
- 7 ft.
- Width
- 4 ft.
- Thickness
- 15/16 in
- Length (Straight Wireway)
- 7 ft
Description
Antifatigue Mat, Width 4 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.