Shop AERO HEALTHCARE
See all product information
Create Account
Gravity Fed Eyewash Station 16 Gallon
- Mfr # NFS2048
- Zoro # G822924024
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Height
22.5 in
Width
19 in
Color
Green
Includes
NeutraFlush Gravity Fed Eyewash Station 16 Gal.
Activation
Gravity-Fed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFS2048
- Zoro #
- G822924024
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 22.5 in
- Width
- 19 in
- Length
- 21 in
Details
- Item
- Eyewash Station
- Color
- Green
- Includes
- NeutraFlush Gravity Fed Eyewash Station 16 Gal.
- Activation
- Gravity-Fed
- Tank Capacity
- 16 gal
- Standards
- Meets ANSI Z358.1-2014
- Material
- Plastic
Description
The Neutraflush Gravity Fed Eyewash Station delivers prompt and reliable eyewash solutions wherever needed. Designed for rapid relief in emergencies, this portable eyewash stations feature user-friendly components and easy assembly. Its portable design ensures mobility, offering immediate eyewash access across various settings. The 16-gallon gravity-fed Eyewash Station has a one-second, one-step activation to deliver up to 15 minutes of non-injurious flow. It complies with ANSI Z358.1-2014 standards for portable eyewash stations.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.