Shop WEARWELL
See all product information
Create Account
Antifatigue Mat, 7 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow
- Mfr # 495
- Zoro # G0926462
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
4 ft.
Thickness
9/16 in
Material
PVC Surface With PVC Sponge
Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 495
- Zoro #
- G0926462
- UPC #
- 715411668441
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black/Yellow
- Material
- PVC Surface With PVC Sponge
- Surface Material
- Vinyl
- Mat Surface Pattern
- Diamond Plate
- Edge Style
- Beveled
- Standards
- FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
- Application
- Suitable For Dry Environments
- Weight
- 30.8 lb
- Mat Shape
- Rectangle
- Oil Resistant
- No
- Mat Surface Material
- Vinyl
- Antimicrobial
- Yes
- Edges
- beveled
- Fire Resistant/Fire Retardant
- Fire Resistant
- Brake Fluid Resistant
- No
- Antifatigue
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Mat Backing Material
- Closed Cell Vinyl Foam
- For Use With
- Suitable For Dry Environments
- Type
- Anti-Fatigue Matting
- Backing Material
- Closed Cell Vinyl Foam
- Flame Resistant/Fire Retardant
- Flame Resistant
Dimensions
- Length
- 7 ft.
- Width
- 4 ft.
- Thickness
- 9/16 in
- Length (Straight Wireway)
- 7 ft
Description
Antifatigue Mat, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.