Antifatigue Mat, 72 ft. L x 4 ft. W, 1/4" Thickness, Diamond Plate, Black
Mfr # 701.14X4X72BK
Zoro # G4382896
product price:Â $2,358.99
/eaKey Features
Color
Black
Width
4 ft.
Thickness
1/4"
Material
PVC
Mat Surface Pattern
Diamond Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701.14X4X72BK
Zoro #
G4382896
UPC #
715411924066
Country of Origin
United States
Dimensions
Length
72 ft.
Width
4 ft.
Thickness
1/4"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
ASTM D178-01; ASTM D412; ASTM D149
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Non-Conductive
Description
Diamond Plate Switchboard Mat,4ft x 72ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.