Shop WEARWELL

Antifatigue Mat, 75 ft L, 2 ft W, Black

  • Mfr # 414.1516x2x75BYL
  • Zoro # G522706302

product price: 
$
1,220.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Surface Texture
Raised Pattern
Color
Black
Washdown Safe
No
Width
2 ft
Compression Deflection
25% @ 6.2 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
414.1516x2x75BYL
Zoro #
G522706302
UPC #
715411261789
Country of Origin
United States

Dimensions

Width
2 ft
Thickness
15/16 in
Manufacturers Warranty Length
Lifetime
Length
75 ft

Details

Surface Texture
Raised Pattern
Color
Black
Washdown Safe
No
Compression Deflection
25% @ 6.2 psi
Critical Radiant Flux Class Rating
MVSS 302
Weight
225 lb
Number of Border Stripes
2
Border Color
Yellow
Antimicrobial
No
Edge Style
Beveled
Resistance Properties
Abrasion-Resistant, Impact-Resistant
USDA Certified
No
Backing Characteristics
Nitricell
Single Material Construction
No
Recycled Content
Greater Than50%
Surface Material
PVC
Application
Industrial
Surface Design
Classic Diamond
Recyclable
Yes
Mat Product Type
Antifatigue Mat
Item
UltraSoft Diamond-Plate
Mat Shape
Rectangle
MVSS 302 Rating
A Rating
Other Standards
ASTM D 3884, ASTM D575, ASTM F1677, MVSS 302
Thermally Insulating
No
Number of Beveled Edges
4
NFSI High Traction Certified
Yes
Anti-Slip Backing
No
Reversible
No
DOC FF1-70 Rating
Yes
Series
414
Anti-Slip Surface
Yes
Backing Material
Nitrile Foam
Autoclavable
No
Mat Compatible Chemicals
X-Ray Detectable
No
Wire Color
Black

Description

UltraSoft Diamond-Plate, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Abrasion-Resistant, Impact-Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Washdown Safe No, Series 414, Thickness 15/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.