Shop PELICAN

ProtectiveCase, 23.5inL, 13.5inW, Black

  • Mfr # 1556AIRNF
  • Zoro # G501258976

product price: 
$
284.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
21 5/8 in
Inside Width
10 3/4 in
Weight
9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1556AIRNF
Zoro #
G501258976
UPC #
019428173937
Country of Origin
United States

Dimensions

Inside Length
21 5/8 in
Inside Width
10 3/4 in
Lid Depth
2 in
Overall Width
13 1/2 in
Bottom Depth
7 in
Length
23 1/2 in
Overall Depth
10 5/8 in
Inside Depth
9 in
Width
13 1/2 in
Overall Length
23 1/2 in
Padlock Hole Diameter
5/16 in
Depth
10 5/8 in
Wire Rope Length
23 1/2 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
9 lb
Features
Cushioned Grip Handle, Gasketed Sealed, UV, Water and Dust Tight
Includes
Lifetime Warranty on Case
Volume Capacity
1.21 cu ft
Standards
DEF STAN 81-41
Closure Type
Press Button
Mfr. Series
Pelican Air Case
Latch
Press Button
Water and Air Tight O-Ring
Yes
Number of Padlock Holes
2
Number of Latches
2
Wheel Type
Rigid
Number of Wheels
2
Foam Material
Polyurethane
ESD Conductive
No
Handle Style
Recessed, Telescoping
Finish
Unfinished
Series
1556
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Caster Type
Rigid
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-60 Degrees F
Includes Foam Insert
Foam Insert Not Included
Mobility
Mobile
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Foam Design
No Foam
Front Closure
Press Button
Shell Material
Plastic
Wire Color
Black

Description

Protective Case, Bottom Depth 7 in, Closure Type Press Button, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 in, Inside Length 21 5/8 in, Inside Width 10 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.