
Antifatigue Mat, 75 ft L x 2 ft W, 5/8 in Thickness, Diamond Plate, Black with Yellow Border
Mfr # 497
Zoro # G213344004
product price:Â $704.99
/eaKey Features
Material
PVC Surface With Recycled Urethane Sponge
Thickness
5/8 in
Mat Surface Pattern
Diamond Plate
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Brake Fluid Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497
Zoro #
G213344004
UPC #
715411015108
Country of Origin
United States
Dimensions
Length
75 ft
Width
2 ft
Thickness
5/8 in
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black with Yellow Border
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Brake Fluid Resistant
No
Weight
142.5 lb
Mat Surface Material
Vinyl
For Use With
Suitable For Dry Environment
Flame Resistant/Fire Retardant
Flame Resistant
Fire Resistant/Fire Retardant
Fire Resistant
Mat Backing Material
Urethane Foam
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Type
Anti-Fatigue Matting
Oil Resistant
No
Antifatigue
Yes
Edges
beveled
Description
Antifatigue Runner, Width 2 ft, Thickness 5/8 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.