Antifatigue Mat, 75 ft. L x 3 ft. W, 3/16" Thickness, Diamond Plate, Black
Mfr # 385
Zoro # G0907851
product price: $724.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Length
75 ft.
Width
3 ft.
Thickness
3/16"
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385
Zoro #
G0907851
UPC #
715411504510
Country of Origin
United States
Dimensions
Length
75 ft.
Width
3 ft.
Thickness
3/16"
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Diamond Plate
Edge Style
Straight
Standards
FMVSS 302; MVSS 302/'A'; Federal Standard 191; ASTM F1677
Antifatigue
Yes
Antimicrobial
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Flame and Fire Resistant
Brake Fluid Resistant
No
Mat Shape
Rectangle
Type
Runner
Backing Material
Vinyl
Description
Antifatigue Runner, Width 3 ft, Thickness 3/16 in, Mat Shape Rectangle, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.