
Antifatigue Mat, 75 ft L x 4 ft W, 1 in Thickness, Diamond Plate, Black
Mfr # 497
Zoro # G913344007
product price: $1,674.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Material
PVC Surface With Recycled Urethane Sponge
Thickness
1 in
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Mat Electrical Resistance
Electrical Properties Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G913344007
UPC #
715411015801
Country of Origin
United States
Dimensions
Length
75 ft
Width
4 ft
Thickness
1 in
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Surface Material
Vinyl
Mat Backing Material
Urethane Foam
Type
Anti-Fatigue Matting
Brake Fluid Resistant
No
Antimicrobial
No
Edges
beveled
Weight
300 lb
Fire Resistant/Fire Retardant
Fire Resistant
Antifatigue
Yes
Flame Resistant/Fire Retardant
Flame Resistant
For Use With
Suitable For Dry Environment
Description
Antifatigue Runner, Width 4 ft, Thickness 1 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.