Antifatigue Mat, 75 ft. L x 4 ft. W, 3/16" Thickness, Diamond Plate, Black

  • Mfr # 385.316X4X75BK

  • Zoro # G4778840


product price:  $1,099.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Length
75 ft.
Thickness
3/16"
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385.316X4X75BK
Zoro #
G4778840
UPC #
715411504756
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
3/16"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677
Application
Suitable For Dry Environment; Custom 1 (Length); Manufacturing; Transportation; Airlines; Retail; Office; Education
For Use With
Suitable For Dry Environment; Custom 1 (Length); Manufacturing; Transportation; Airlines; Retail; Office; Education
Type
Runner

Description

Diamond-Plate Runner Mat,Blk,4x75ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.