
Antifatigue Mat, 75 ft L x 4 ft W, 5/8 in Thickness, Diamond Plate, Black with Yellow Border
Mfr # 497
Zoro # G013344006
product price:Â $1,429.99
/eaKey Features
Thickness
5/8 in
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Edges
beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497
Zoro #
G013344006
UPC #
715411015306
Country of Origin
United States
Dimensions
Length
75 ft
Width
4 ft
Thickness
5/8 in
Length (Straight Wireway)
75 ft
Details
Item
Antifatigue Mat
Color
Black with Yellow Border
Material
PVC Surface With Recycled Urethane Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Edges
beveled
Antimicrobial
No
Mat Surface Material
Vinyl
Fire Resistant/Fire Retardant
Fire Resistant
Weight
285 lb
Antifatigue
Yes
Type
Anti-Fatigue Matting
Oil Resistant
No
For Use With
Suitable For Dry Environment
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Flame Resistant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Backing Material
Urethane Foam
Description
Antifatigue Runner, Width 4 ft, Thickness 5/8 in, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.