Black Electrically Conductive Runner, 9/16" Thick, PVC Surface With Nitrile Infused Sponge
- Mfr # 786.916X4X9SMBK
- Zoro # G4368351
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 ft.
Color
Black
Thickness
9/16"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 786.916X4X9SMBK
- Zoro #
- G4368351
- UPC #
- 715411884384
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 ft.
- Overall Width
- 4 ft.
- Thickness
- 9/16"
- Length
- 9 ft.
- Width
- 4 ft.
Details
- Item
- Electrically Conductive Runner
- Color
- Black
- Material
- PVC Surface With Nitrile Infused Sponge
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
- For Use With
- ESD Applications
- Type
- Anti-Fatigue Matting
- Mat Surface Pattern
- Smooth
Description
Electrically Cond Mat,Smooth,4ftx9ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.