Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Weldsafe Mat, 4 ft. W x 30 ft. L, 9/16" Thick

  • Mfr # 447.916X4X30BK

  • Zoro # G4648056


product price: $1,094.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
4 ft.
Material
Natural Rubber Surface With Nitrile Sponge
Thickness
9/16"
For Use With
Manufacturing; Transportation; Dry Environment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447.916X4X30BK
Zoro #
G4648056
UPC #
715411901296
Country of Origin
United States

Dimensions

Width
4 ft.
Length
30 ft.
Thickness
9/16"

Details

Item
Weldsafe Mat
Color
Black
Material
Natural Rubber Surface With Nitrile Sponge
For Use With
Manufacturing; Transportation; Dry Environment
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Mat Surface Pattern
Weldsafe Ultrasoft
Type
Solid Matting

Description

Weldsafe Mat,4 ft. x 30 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.