Shop All Drainage Mats
Wearwell
Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In
Mfr # 476
Zoro # G0918099
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black with Yellow Border
- Width 3 ft.
- Thickness 5/8"
- Surface Material Rubber
- Mat Surface Pattern Smooth
Product Information
- Brand Wearwell
- MFR # 476
- Zoro # G0918099
- UPC # 715411009954
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Mat Length | 5 ft |
Size of Drainage Holes | 0.750 in dia |
Mat Width | 3 ft |
Drainage Hole Diameter | 0.750 in dia |
Details
Description
Drainage Mat, Anti-Slip Surface No, Length 5 ft., Width 3 ft., Welding Safe No, Thickness 5/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, L, PR (WSTK-04-L)
- MCR SAFETY 13 Gauge 100 per Cotton Nat.Small, PK12 (9613SM)
- 3M DBI-SALA Body Belt, Size L (1000716)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- Wearwell Floor Mats