Shop All Entrance Mats
Wearwell
Entrance Mat, Black, 3 ft. W x
Mfr # 227
Zoro # G0907833
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Width 3 ft.
- Overall Length 6 ft
- Length 6 ft.
- Color Black
Product Information
- Brand Wearwell
- MFR # 227
- Zoro # G0907833
- UPC # 715411846801
- Country of Origin Mexico
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Width | 3 ft. |
Overall Length | 6 ft |
Length | 6 ft. |
Mat Length | 6 ft |
Mat Width | 3 ft |
Details
Description
Entrance Mat, Mat Color Black, Mat Width 3 ft, Mat Length 6 ft, Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Ribbed, Mat Surface Material Rubber, Mat Backing Material Rubber, Mat Thickness 7/16 in, Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB120ID)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (840782)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107561729)
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 8 ft. L (109S0048CH)
- DURABLE CORP E 4' X 8' Red Entrance Mat Entrance Mat (613S48RD)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- CALLOWAY MILLS Black, 24 W x 36 L (900092436)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 10 ft Rolls - Black (03-206-W100)
- Wearwell Entrance Mats