Ergo Deck GP Kit, Charcoal/Yellow, 42" x 48" PVC Charcoal with Yellow Borders, 42" W x 48" L

  • Mfr # 566.78X42X48CHYL

  • Zoro # G7555101


product price:  $282.52
/ea
Free Shipping & Returns

Key Features

Width
42"
Color
Charcoal with Yellow Borders
Material
PVC
Length
48"
Thickness
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
566.78X42X48CHYL
Zoro #
G7555101
UPC #
715411079063
Country of Origin
United States

Dimensions

Width
42"
Length
48"
Thickness
7/8"

Details

Item
Ergo Deck GP Kit,Charcoal/Yellow,42" x 48"
Color
Charcoal with Yellow Borders
Material
PVC
Standards
MVSS 302 / 'A' Rating; ASTM D 3884; ASTM F1677
For Use With
Suitable For Dry, Wet Environment; Manufacturing; Transportation; Machining
Type
Anti-Fatigue Floor Matting
Mat Surface Pattern
Raised Textured

Description

Ergo Deck GP Kit,Charcoal/Yellow,42 In. x 48 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.