Shop WEARWELL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Static Dissipative Anti Fatigue Mat, 1/2" Thick, PVC Surface With Nitrile Infused Sponge
- Mfr # 791.12X3X35GY
- Zoro # G4387026
product price:Â
$
2,315.99
/ea
Key Features
Color
Gray
Thickness
1/2"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677 / Dry: COF = .62 / Wet: COF = .17; EOS/ESD S7.1: RTT= 1 x 10^6 to 1 x 10^10
For Use With
Manufacturing, Pharmaceutical And Commercial Areas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791.12X3X35GY
- Zoro #
- G4387026
- UPC #
- 715411814084
- Country of Origin
- United States
- Item
- Static Dissipative Anti Fatigue Mat
- Color
- Gray
- Material
- PVC Surface With Nitrile Infused Sponge
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677 / Dry: COF = .62 / Wet: COF = .17; EOS/ESD S7.1: RTT= 1 x 10^6 to 1 x 10^10
- For Use With
- Manufacturing, Pharmaceutical And Commercial Areas
- Type
- Anti-Fatigue Matting
- Mat Surface Pattern
- Solid
Dimensions
- Overall Length
- 35 ft.
- Overall Width
- 3 ft.
- Thickness
- 1/2"
- Width
- 3 ft.
- Length
- 35 ft.
Description
Anti Fatigue,Static Dissipative,3ftx35ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.