This item is Discontinued.

Wearwell Kleen Sweep Mat, 1/8" thick, Black 391.18X3X7BK

Kleen Sweep Mat, 1/8" thick, Black (Discontinued)

  • Mfr # 391.18X3X7BK
  • Zoro # G7553537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391.18X3X7BK
Zoro #
G7553537
UPC #
715411998029
Country of Origin
United States

Dimensions

Thickness
1/8"

Details

Item
Kleen Sweep Mat
Color
Black
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677

Description

Kleen Sweep,Black,1/8 In. x 3ft. x 7ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.