Mat, Vinyl, 18 in W x 7/8 in Thick, 10 PK

  • Mfr # 568.78x18x18BK-CS10

  • Zoro # G004053290


product price:  $284.99
/pk 10, $28.50/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
Surface Design
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568.78x18x18BK-CS10
Zoro #
G004053290
UPC #
715411698325
Country of Origin
United States

Dimensions

Overall Width
18 in
Thickness
7/8 in
Width
18 in
Length
18 in
Manufacturers Warranty Length
Lifetime

Details

Item
Mat
Color
Black
Material
Vinyl
Surface Design
Smooth
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
No
Antifatigue Material
Yes
Anti-Slip Backing
No
Thermally Insulating
No
Autoclavable
No
Backing Characteristics
Channels
Melt Point
120 Degrees F
Matting Series Compatibility
568 ErgoDeck Smooth Solid
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Flame-Resistant
Edge Gender
Adjacent Sides
Interlocking Side Configuration
Adjacent Sides
Mat Shape
Square
Welding Safe
No
Weight
54 lb
NSF/ANSI 52
No
Number of Border Stripes
0
USDA Certified
No
Mat Compatible Chemicals
X-Ray Detectable
No
Surface Material
PVC
Recyclable
Yes
Series
568
Compression Deflection
14.15%
Single Material Construction
Yes
Reversible
No
Washdown Safe
No
Antimicrobial
No
Number of Tiles
10
DOC FF1-70 Rating
Yes
Non-Interlocking Edge Style
Straight
NFSI High Traction Certified
No
Recycled Content
Greater Than40%
Number of Interlocking Sides
4
ISO Cleanroom Class
9
Metal Detectable
No
MVSS 302 Rating
A Rating
Edge Style
Straight
Connection Style
Peg and Hole

Description

Mat, Anti-Slip Surface No, Anti-Slip Backing No, Number of Tiles 10, Washdown Safe No, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Smooth, Surface Material PVC, Series 568, Surface Design Smooth, Number of Interlocking Sides 4, Reversible No, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Flame-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.