Shop WEARWELL

Ramp Outside Corner, 15 in W x PVC, 4 PK

  • Mfr # 560.78X6X15X15BK-CS4
  • Zoro # G9967763

product price: 
$
152.99
/pk of 4, $38.25/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
15 in
Overall Width
15 in
Material
PVC
Thickness
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
560.78X6X15X15BK-CS4
Zoro #
G9967763
UPC #
715411587605
Country of Origin
United States
Item
Ramp Outside Corner
Color
Black
Material
PVC
Surface Design
Ribbed
Mat Product Type
Ramp Outside Corner
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 4.84%
Antifatigue Material
No
Interlocking Mat Edges
(2) Beveled, (3) Interlocking
Matting Series Compatibility
ErgoDeck(TM)
For Use With
EgroDeck(TM) Mats
Mat Section
Corner Edge
Surface Material
PVC
Antimicrobial
No
Welding Safe
No
Melt Point
300 Degrees F
Series
ErgoDeck(TM)
Number of Corners
4
Backing Characteristics
Solid with Ridges
Edge Style
Beveled
NFSI High Traction Certified
Yes
Edge Gender
Female
Autoclavable
No
Recycled Content
80%
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302
Washdown Safe
Yes
USDA Certified
No
DOC FF1-70 Rating
Yes
Resistance Properties
Silicone-Free
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
X-Ray Detectable
No
Connection Style
Peg and Hole
NSF/ANSI 52
No
Metal Detectable
No
Shell Material
PVC
Wire Color
Black
Traction Material
PVC

Dimensions

Overall Length
15 in
Overall Width
15 in
Thickness
7/8 in
Width
15 in
Length
15"

Description

Ramp Outside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 80 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Solid with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 15 in, Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.