Disposable Tacky Mat, Polyethylene film, 0.3970mm Thick, 36 in W x 60 in L, White, 30, 4 PK
Mfr # 095
Zoro # G0909190
product price: $410.99
/pk 4, $102.75/eaKey Features
Mat Color
White
Material
Polyethylene film
Overall Width
36 in
Overall Length
60 in
Antimicrobial
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095
Zoro #
G0909190
UPC #
715411023271
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
60 in
Mat Thickness
0.3970mm
Mat Length
5 ft
Mat Width
3 ft
Sheet Thickness
0.397 mm
Length
60"
Overall Thickness
3.18 mm
Width
36"
Details
Item
Disposable Tacky Mat
Mat Color
White
Material
Polyethylene film
Antimicrobial
No
Brake Fluid Resistant
No
Sheets Remaining Indicator
Numbered
Number of Sheets per Mat
30
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Color
White
Sheet Material
Polyethylene Film
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Number of Sheets
30
Description
Disposable Tacky Mat, Mat Width 3 ft, Mat Length 5 ft, Sheet Thickness 0.397 mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, No, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.