Vinyl, 18 in W x 18 in L, 10 PK

  • Mfr # 560

  • Zoro # G4346352


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G4346352
UPC #
715411587575
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Mat Width
18 in
Length
18"
Size of Drainage Holes
0.880"L x 0.880"W
Mat Length
18 in
Mat Thickness
7/8 in
Width
18 in
Drainage Hole Diameter
0.85 in
Drainage Hole Length
0.85 in
Drainage Hole Width
0.85 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Vinyl
Surface Design
Smooth
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
FMVSS 302, ASTM F1677, ASTM D3884
Antifatigue Material
Yes
Shape of Drainage Holes
Square
Mat Ramp Material
Vinyl
Fire Resistant/Fire Retardant
Fire Resistant
Mat Shape
Square
Antifatigue
Yes
Mat Color
Black
Matting Series Compatibility
ErgoDeck(TM)
Edges
(4) Interlocking
Welding Safe
No
Mat Section
Center Section
Interlocking Mat Edges
(4) Interlocking
Drainage Holes Per Sq. Ft.
128.0
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
Yes
Antimicrobial
No
Brake Fluid Resistant
Yes
Number of Tiles
10
Drainage Hole Shape
Square
Backing Characteristics
Channels
Series
ErgoDeck(TM)
Connection Style
Peg and Hole
Edge Gender
Male/Female Adjacent Sides
Other Standards
ASTM D3884, ASTM D575-91, ASTM F1677, FMVSS 302
Melt Point
300 Degrees F
Resistance Properties
Chemical-Resistant
Anti-Slip Backing
Yes
Edge Style
Straight
X-Ray Detectable
No
DOC FF1-70 Rating
Yes
Washdown Safe
Yes
Non-Interlocking Edge Style
Straight
Surface Material
PVC
Autoclavable
No
NFSI High Traction Certified
No
Metal Detectable
No
Thermally Insulating
No
Interlocking Side Configuration
All Sides
NSF/ANSI 52
No
Number of Interlocking Sides
4
USDA Certified
No
MVSS 302 Rating
A Rating
Flame Resistant/Fire Retardant
Flame Resistant

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 0.85 in, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Smooth, Surface Material PVC, Series ErgoDeck(TM), Surface Design Smooth, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.