This item is Discontinued.

No Product Image Available

12-39/64" x 20-19/64" x Jobsite Box (Discontinued)

  • Mfr # 9950-7-01
  • Zoro # G0918675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9950-7-01
Zoro #
G0918675
UPC #
-
Country of Origin
United States

Dimensions

Width
20 19/64 in
Depth
14-13/32 in
Height
12 39/64 in

Details

Material
Steel
Number of Drawers
3
Number of Shelves
2
Color
Red
Lid Type
Hinged
Includes
Mfr. No. 9951 9 01 Parts Boxes, Mfr. No. 9993 3 01 Mounting Bracket for 13 in Deep Shelves, Mfr No. 9996 3 01 Mounting Bracket for 16 in Deep Shelves
Features
Parts Box Cabinet For Up to (3) Part Boxes, Mountable
Number of Doors
0
Storage Capacity
2.8 cu. ft.
Item
Jobsite Box

Description

Jobsite Box, Color Red, Features Parts Box Cabinet For Up to (3) Part Boxes, Mountable, Includes Mfr. No. 9951 9 01 Parts Boxes, Mfr. No. 9993 3 01 Mounting Bracket for 13 in Deep Shelves, Mfr No. 9996 3 01 Mounting Bracket for 16 in Deep Shelves, Material Steel, Number of Doors 0, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.