
1450 Weekender Ladder Rack
Mfr # W51-1450
Zoro # G616319357
product price: $1,043.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W51-1450
Zoro #
G616319357
UPC #
-
Country of Origin
China
Description
Our standard designs accommodate ladders and long material all the oversized items you need to carry. Make your life simpler choose weather guardr ladder racks and make the professional's choice. Our fast trackr system is designed for quick assembly and installation and works great with bed liners, because it mounts on the bed rails. Our weekenderr ladder racks are easy on, easy off, side mounted and ideal for the person who occasionally needs to carry a ladder or long material like a kayak or canoe. Our atr aluminum truck rack is fully anodized, mounts to the top of bed rails, and fits both full size and compact pickup trucks! Features Maximum load capacity 250 pounds Load bar is adjustable to accommodate the varied widths of ladders Uprights remove easily from the truck for a night out on the weekend and can be easily reinstalled for the work week ahead Weight capacity lb - 250 pounds Number of bars - 2 Mounting style - Side mount Height - 52.25 in. Finish - Powder coated Color - Black Material - Steel Installation type - Bolt-on Fits for various makes and models
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.