Zoro Homepage

Accessory Back Panel, 60In

  • Mfr # 9606-3-01

  • Zoro # G0919278


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Overall Length
5/8 in
Overall Height
14 1/2 in
Product Type
Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606-3-01
Zoro #
G0919278
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Length
5/8 in
Overall Height
14 1/2 in

Details

Color
White
Material
Steel
Item
Accessory Back Panel
Product Type
Back Panel
Features
Armor Tuf Powder Coat Finish
Compatible Product Type
Van Shelving

Description

Accessory Back Panel, Steel Material, White Color, Armor Tuf Powder Coat Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.