Zoro Homepage

Accessory Shelf, 36Inx16In

  • Mfr # 9163-3-01

  • Zoro # G0919506


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Overall Height
2 in
Includes
(4) Adjustable Dividers, End Panel Sets
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9163-3-01
Zoro #
G0919506
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
16 in
Overall Width
36 in

Details

Color
White
Material
Steel
Item
Vehicle Storage Accessory Shelf
Includes
(4) Adjustable Dividers, End Panel Sets
Product Type
Shelf
Compatible Product Type
Van Shelving
Features
Armor Tuf Powder Coat Finish, Fully Hemmed Shelving
Compatible with Series
Ford E-Transit

Description

Vehicle Storage Accessory Shelf, Steel Material, White Color, Armor Tuf Powder Coat Finish, Fully Hemmed Shelving, Includes (4) Adjustable Dividers, End Panel Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.